This product requires certification to purchase.

Metal in Polished Chrome Mounting Bracket

You last purchased this on
 
KOHLER

DTV+™ Metal in Polished Chrome Mounting Bracket

  • Fast #
  • Part #K99694-CP
  • Item #5070363
  • Manufacturer Part #99694-CP
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

DTV+™ Metal in Polished Chrome Mounting Bracket

  • Fast #
  • Part #K99694-CP
  • Item #5070363
  • Manufacturer Part #99694-CP
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For surface mounting DTV+™ digital interface
  • Available in range of finishes to coordinate with other shower fittings, components and overall bathroom decor
  • Kohler® finishes resist corrosion and tarnishing
  • Required for Kohler® K-99693 DTV+™ digital interface (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-99693 DTV+™ Digital Interface
Collection:
DTV+™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
5-5/8 in
IAPMO Listed:
No
Length:
3-5/16 in
Material:
Metal
Product Type:
Mounting Bracket
Width:
5-5/8 in