This product requires certification to purchase.

Thermoplastic Digital Thermostatic Valve

You last purchased this on
 
KOHLER

DTV+™ Thermoplastic Digital Thermostatic Valve

  • Fast #
  • Part #K557-K1-NA
  • Item #5070186
  • Manufacturer Part #557-K1-NA
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

DTV+™ Thermoplastic Digital Thermostatic Valve

  • Fast #
  • Part #K557-K1-NA
  • Item #5070186
  • Manufacturer Part #557-K1-NA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to work with a DTV+™ digital system either individually or with a second digital valve (two, three or six-port valve)
  • For use in either showering and/or bathing applications
  • Up to 13 gpm flow rate with maximum flow of 8.0 gpm from one outlet
  • Hot/cold supply inlets: 1/2"
  • Three independently controllable 1/2" outlets
  • Pre-wired with three-prong plug for connection to 110V AC receptacle
  • Mounts with in standard 2" x 4" walls
  • Requires Kohler® K-99695 DTV+™ system controller module (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Brand Model Compatibility:
K-99695 DTV+™ System Controller Module
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
DTV+™
Flow Rate:
13 gpm
GSA Approved:
No
Height:
2-11/16 in
IAPMO Listed:
No
Length:
15-1/8 in
Material:
Plastic
Power Source:
Electric
Trim Only:
No
UL Listed:
UL 1951
Volts:
110V
Width:
15-1/8 in