DTV®
Frequently Purchased Together
Product Details
Product Details
- Digitally controlled thermostatic mixing valve
- For use with DTV+ system
- Anti-scald protection
- Six independently controllable 1/2 in NPT outlets
- 3/4 in NPT inlets
- Maximum flow rate of 21 gpm
- Crossflow prevention
- High-temperature limit setting for additional protection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.16, CSA C22.2
- Cartridge Type:
- Thermostatic
- Collection:
- DTV®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 3/4 in
- Flow Rate:
- 21 gpm
- Height:
- 3-5/16 in
- IAPMO Listed:
- No
- Length:
- 22-1/4 in
- Material:
- Brass
- Valve Size:
- 3/4 in
- Width:
- 21-5/16 in