Digital Interface in Polished Chrome
DTV Mode™ Digital Interface in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- CSA Certified:
- CSA C22.2 No. 14, CSA C22.2 No. 68
- Collection:
- DTV Mode™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1-9/16 in
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Digital Interface
- UL Listed:
- UL 1951
- Width:
- 2-1/2 in