Metal Digital Interface in Matte Black
DTV Mode™ Metal Digital Interface in Matte Black
Package Quantity Info:
Each: 1 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integrated push-button diverter provides simple, intuitive control of two shower outlets
- Ability to run each outlet individually or at the same time
- Sleek, minimalist design
- Easy-to-use temperature dial control
- Suitable for dual shower applications
- Duration/countdown timer feature
- Digital thermostatic valve technology guarantees accurate and safe temperature control
- Adjustable high-temperature limit for added safety
- Compatible with the KOHLER Mode app featuring Bluetooth wireless technology to provide remote on/off capability and setting adjustments
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 14, CSA C22.2 No. 68
- Collection:
- DTV Mode™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Power Source:
- Plug-in
- Product Type:
- Digital Interface
- Trim Only:
- No
- UL Listed:
- UL 1951
- UPC:
- 885612888181
- Width:
- 1-9/16 in