This product requires certification to purchase.

Metal Digital Interface in Polished Chrome

You last purchased this on
 
KOHLER

DTV Mode™ Metal Digital Interface in Polished Chrome

  • Fast #
  • Part #K29200-CP
  • Item #8263886
  • Manufacturer Part #29200-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

DTV Mode™ Metal Digital Interface in Polished Chrome

  • Fast #
  • Part #K29200-CP
  • Item #8263886
  • Manufacturer Part #29200-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
DTV Mode™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-1/2 in
Length:
2-1/2 in
Material:
Metal
Product Type:
Digital Interface
UL Listed:
UL 1951
Width:
2-1/2 in