This product requires certification to purchase.

Thermostatic Valve for K-527 and K-527-E Digital Shower Interfaces in Black

You last purchased this on
 
KOHLER

DTV® Thermostatic Valve for K-527 and K-527-E Digital Shower Interfaces in Black

  • Fast #
  • Part #K528-PM-NA
  • Item #7780754
  • Manufacturer Part #528-PM-NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

DTV® Thermostatic Valve for K-527 and K-527-E Digital Shower Interfaces in Black

  • Fast #
  • Part #K528-PM-NA
  • Item #7780754
  • Manufacturer Part #528-PM-NA
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 128
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Brand Model Compatibility:
K-527 and K-527-E Digital Shower Interfaces
CSA Certified:
CSA B125.1, CSA B125.16, CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
DTV®
Color Finish Category:
Blacks
Color Finish Name:
Black
Flow Rate:
13 gpm
Height:
2-11/16 in
IAPMO Listed:
No
Material:
Plastic
Power Source:
Electric
Product Type:
Thermostatic Valve
Trim Only:
No
UL Listed:
UL 1951
Volts:
120V