This product requires certification to purchase.

4-1/2 in. Brass Drain in Vibrant Titanium

You last purchased this on
 
KOHLER

Duostrainer® 4-1/2 in. Brass Drain in Vibrant Titanium

Brand image
You last purchased this on
 
KOHLER

Duostrainer® 4-1/2 in. Brass Drain in Vibrant Titanium

  • Fast #
  • Part #K8801-TT
  • Item #9926131
  • Manufacturer Part #8801-TT
4.8 out of 5 Customer Rating
4-1/2 in. Brass Drain

X Points
Color Finish Name: Vibrant Titanium Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Removable basket strainer with open/close stopper
  • Tailpiece included
  • Quick-locking installation system
  • For sink installations with 3-1/2 in (89 mm) or 4 in (102 mm) outlet
  • Solid-brass construction for durability and reliability
  • Kohler one-year limited warranty
  • Requires Certification

Specifications

Collection:
Duostrainer®
Color Finish Category:
Silver Tones
Color Finish Name:
Vibrant Titanium
Diameter:
4-1/2 in
Material:
Brass



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com