Basket Strainer Polished Chrome
Duostrainer® Basket Strainer Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Fits sinks with standard 3-1/2" or 4" outlet
- Fits in Duostrainer® body
- Material: Stainless steel and solid brass
- Removable basket with an open/close stopper that seals tightly
- Requires Kohler® K-8804 Duostrainer® body and tailpiece (sold separately)
Specifications
- ASME:
- ASME A112.18.2, ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B125.1
- Collection:
- Duostrainer®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- Strainer Size:
- 3-1/2 in