This product requires certification to purchase.

Basket Strainer Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Duostrainer® Basket Strainer Vibrant Brushed Nickel

  • Fast #
  • Part #K8803-BN
  • Item #1624364
  • Manufacturer Part #8803-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Duostrainer® Basket Strainer Vibrant Brushed Nickel

  • Fast #
  • Part #K8803-BN
  • Item #1624364
  • Manufacturer Part #8803-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits sinks with standard 3-1/2" or 4" outlet
  • Fits in Duostrainer® body
  • Material: Stainless steel and solid brass
  • Removable basket with an open/close stopper that seals tightly
  • Requires Kohler® K-8804 Duostrainer® body and tailpiece (sold separately)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2, ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B125.1
Collection:
Duostrainer®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Drain Diameter:
3-1/2 in
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed:
No
Material:
Metal
Strainer Size:
3-1/2 in