Brass Basket Strainer with Tailpiece in Polished Chrome
Duostrainer® Brass Basket Strainer with Tailpiece in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tailpiece Length 3-7/8 in
- Removable basket strainer with open/close stopper
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- Duostrainer®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Strainer Size:
- 4-1/2 in
- Tailpiece Included:
- Yes