This product requires certification to purchase.

Brass Basket Strainer with Tailpiece in Matte Black

You last purchased this on
 
KOHLER

Duostrainer® Brass Basket Strainer with Tailpiece in Matte Black

  • Fast #
  • Part #K8801-BL
  • Item #7654819
  • Manufacturer Part #8801-BL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Duostrainer® Brass Basket Strainer with Tailpiece in Matte Black

  • Fast #
  • Part #K8801-BL
  • Item #7654819
  • Manufacturer Part #8801-BL
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
Collection:
Duostrainer®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Diameter:
3-1/2 in
IAPMO Listed:
No
Material:
Brass
Strainer Size:
4-1/2 in
Tailpiece Included:
Yes