Brass Basket Strainer with Tailpiece
Duostrainer® Brass Basket Strainer with Tailpiece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits sinks with standard 3-1/2" or 4" outlet
- Material: Solid brass
- Duostrainer® body with 1-1/2" connection and 4" tailpiece
- Removable basket with an open/close stopper that seals tightly
- Quick-locking installation system
Specifications
- ASME:
- ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- Collection:
- Duostrainer®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Strainer Size:
- 4-1/2 in
- Tailpiece Included:
- Yes