Metal Basket Strainer
Duostrainer® Metal Basket Strainer
Frequently Purchased Together
Product Details
Product Details
- Fits sinks with standard 3-1/2- or 4-inch outlet
- Durable solid-brass construction
- Removable basket strainer with open/close stopper that seals tightly
- KOHLER One-Year Limited Warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Duostrainer®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Drain Diameter:
- 3-1/2 in
- Height:
- 2-7/8 in
- Material:
- Metal
- Origin:
- Global