This product requires certification to purchase.

21-1/8 in. Drop-in Rectangular Fireclay Bathroom Sink in White

You last purchased this on
 
KOHLER

Dutchmaster Blush Floral™ Carillon® 21-1/8 in. Drop-in Rectangular Fireclay Bathroom Sink in White

  • Fast #
  • Part #K30334-DM1-0
  • Item #7517510
  • Manufacturer Part #30334-DM1-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Dutchmaster Blush Floral™ Carillon® 21-1/8 in. Drop-in Rectangular Fireclay Bathroom Sink in White

  • Fast #
  • Part #K30334-DM1-0
  • Item #7517510
  • Manufacturer Part #30334-DM1-0
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 PT: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vitreous china with decorative design.
  • Wading Pool®
  • 21-1/8" x 14-9/16" rectangle.
  • Without overflow.
  • Decorated with a dramatic floral pattern on black background.
  • Produced in collaboration with artist-photographer Ashley Woodson Bailey (AWB™).
  • Rectangular basin with subtle lift at edges.
  • Wading pool design accommodates a wide variety of faucets.
  • No faucet holes; requires wall- or counter-mount faucet.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Dutchmaster Blush Floral™ Carillon®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
21-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
21-1/8 in x 14-9/16 in
Sink Depth:
6-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
Width:
14-9/16 in