66 x 32 in. Left-Hand Cast Iron Bath Tub in White
Dynametric® 66 x 32 in. Left-Hand Cast Iron Bath Tub in White
Product Details
Product Details
- Dynametric
- 66" x 32" x 16 1/4"
- Designed for one-person bathing
- Integral apron for quick installation
- Material: Cast Iron
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathtub Shape:
- Rectangle
- Capacity:
- 47 gal
- Collection:
- Dynametric®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 16-1/4 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 66 in
- Material:
- Cast Iron
- Width:
- 32 in