12 in. Grab Bar in Vibrant® Brushed Moderne Brass
Eclectic 12 in. Grab Bar in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- 12-in (305 mm) bar
- Provides minimum 300 lb. load capacity
- Coordinates with transitional-style KOHLER faucets and showering components
- Premium metal construction for durability and reliability
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 3-5/8 in
- Base Plate Width:
- 3-5/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Eclectic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-9/16 in
- Weight Capacity:
- 300 lb