This product requires certification to purchase.

12 in. Grab Bar in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Eclectic 12 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #K26503-2BZ
  • Item #8442643
  • Manufacturer Part #26503-2BZ
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Eclectic 12 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #K26503-2BZ
  • Item #8442643
  • Manufacturer Part #26503-2BZ
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 12-in. (305 mm) bar
  • Provides minimum 300 lb. load capacity
  • Coordinates with transitional-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Base Plate Height:
3-5/8 in
Base Plate Width:
3-5/8 in
Collection:
Eclectic
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
15-4/5 in
Hardware Included:
Yes
Height:
3-1/2 in
Length:
12 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Projection:
3-9/16 in