This product requires certification to purchase.

18 in. Grab Bar in Polished Chrome

You last purchased this on
 
KOHLER

Eclectic 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K26504-CP
  • Item #8442624
  • Manufacturer Part #26504-CP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Eclectic 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K26504-CP
  • Item #8442624
  • Manufacturer Part #26504-CP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 18-in (457 mm) bar
  • Provides minimum 300 lb load capacity
  • Coordinates with transitional-style KOHLER® faucets and showering components
  • Premium metal construction for durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
3-5/8 in
Base Plate Width:
3-5/8 in
Collection:
Eclectic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
21-4/5 in
Hardware Included:
Yes
Height:
3-1/2 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Projection:
3-9/16 in
Weight Capacity:
300 lb
Width:
3-5/8 in