This product requires certification to purchase.

18 in. Grab Bar in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Eclectic 18 in. Grab Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26504-2MB
  • Item #8894060
  • Manufacturer Part #26504-2MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Eclectic 18 in. Grab Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26504-2MB
  • Item #8894060
  • Manufacturer Part #26504-2MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 180
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 18-in (457 mm) bar
  • Provides minimum 300 lb load capacity
  • Coordinates with transitional-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability
  • Requires Certification

Specifications

Base Plate Height:
3-5/8 in
Base Plate Width:
3-5/8 in
Collection:
Eclectic
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
3-5/8 in
Hardware Included:
Yes
Height:
3-1/2 in
Length:
18 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Projection:
3-9/16 in
Weight Capacity:
300 lb
Width:
21-4/5 in