18 in. Towel Bar in Vibrant® Brushed Moderne Brass
Eclectic 18 in. Towel Bar in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- 18-in (457 mm) bar
- Coordinates with transitional-style KOHLER faucets and showering components
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 3-3/8 in
- Base Plate Width:
- 3-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Eclectic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-7/16 in
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-7/16 in