This product requires certification to purchase.

21-3/8 in. Towel Bar in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Eclectic 21-3/8 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #K26498-2BZ
  • Item #8442614
  • Manufacturer Part #26498-2BZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Eclectic 21-3/8 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #K26498-2BZ
  • Item #8442614
  • Manufacturer Part #26498-2BZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 112
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 18-in (457 mm) bar
  • Coordinates with transitional-style KOHLER® faucets and showering components
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Eclectic
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
18 in
Hardware Included:
Yes
Height:
3-2/5 in
Length:
21-3/8 in
Material:
Metal, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-7/16 in
Width:
3-3/8 in