This product requires certification to purchase.

24 in. Grab Bar in Polished Chrome

You last purchased this on
 
KOHLER

Eclectic 24 in. Grab Bar in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Eclectic 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K26505-CP
  • Item #8442610
  • Manufacturer Part #26505-CP
4.2 out of 5 Customer Rating
24 in. Grab Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24-in (610 mm) bar
  • Provides minimum 300 lb load capacity
  • Coordinates with transitional-style KOHLER® faucets and showering components
  • Premium metal construction for durability and reliability
  • Requires Certification

Specifications

Application:
Commercial, Residential
Base Plate Height:
3-5/8 in
Base Plate Width:
3-5/8 in
Collection:
Eclectic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
27-4/5 in
Height:
3-1/2 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Projection:
3-9/16 in
Weight Capacity:
300 lb
Width:
3-5/8 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing