24 in. Towel Bar in Vibrant® Brushed Moderne Brass
Eclectic 24 in. Towel Bar in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- 24-in (610 mm) bar
- Coordinates with transitional-style Kohler® faucets and showering components
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
Specifications
- Base Plate Height:
- 3-3/8 in
- Base Plate Width:
- 3-3/8 in
- Collection:
- Eclectic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 3-3/8 in
- Hardware Included:
- Yes
- Height:
- 3-2/5 in
- Length:
- 24 in
- Material:
- Zinc, Stainless Steel
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-7/16 in
- Width:
- 27-3/8 in