36 in. Grab Bar in Oil Rubbed Bronze
Eclectic 36 in. Grab Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- 36-in (914 mm) bar
- Provides minimum 300 lb load capacity
- Coordinates with transitional-style KOHLER® faucets and showering components
- Premium metal construction for durability and reliability
Specifications
- Application:
- Commercial, Residential
- Base Plate Height:
- 3-5/8 in
- Base Plate Width:
- 3-5/8 in
- Collection:
- Eclectic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 39-4/5 in
- Height:
- 3-1/2 in
- Length:
- 36 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 3-9/16 in
- Weight Capacity:
- 300 lb
- Width:
- 3-5/8 in