42 in. Grab Bar in Polished Chrome
Eclectic 42 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 42-in (1067 mm) bar
- Provides minimum 300 lb load capacity
- Coordinates with transitional-style KOHLER® faucets and showering components
- Premium metal construction for durability and reliability
Specifications
- Application:
- Commercial, Residential
- Base Plate Height:
- 3-5/8 in
- Base Plate Width:
- 3-5/8 in
- Collection:
- Eclectic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 45-4/5 in
- Height:
- 3-1/2 in
- Length:
- 42 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 3-9/16 in
- Weight Capacity:
- 300 lb
- Width:
- 3-5/8 in