Oval Closed Towel Ring in Vibrant® Brushed Moderne Brass
Eclectic Oval Closed Towel Ring in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Coordinates with transitional-style KOHLER® faucets and showering components
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- KOHLER® one-year limited warranty
Specifications
- Base Plate Height:
- 3-3/8 in
- Base Plate Width:
- 3-3/8 in
- Collection:
- Eclectic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 3-2/5 in
- Hardware Included:
- Yes
- Height:
- 7 in
- Material:
- Zinc, Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-9/16 in
- Ring Type:
- Closed
- Shape:
- Oval
- Width:
- 8-5/8 in