Pot Filler in Polished Chrome
Edalyn™ by Studio McGee Pot Filler in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
- KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Single lever handle with main lever shutoff
- 3.2 gpm (12.1 lpm) @ 60 psi (4.1 bar)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Edalyn™ by Studio McGee
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 10-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 3.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole