This product requires certification to purchase.

Pot Filler in Vibrant Brushed Moderne Brass

You last purchased this on
 
KOHLER

Edalyn™ by Studio McGee Pot Filler in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K28359-2MB
  • Item #10221612
  • Manufacturer Part #28359-2MB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Edalyn™ by Studio McGee Pot Filler in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K28359-2MB
  • Item #10221612
  • Manufacturer Part #28359-2MB
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single lever handle with main lever shutoff
  • 3.2 gpm (12.1 lpm) @ 60 psi (4.1 bar)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Edalyn™ by Studio McGee
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Faucet Height:
10-1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.2 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Reach:
21 in
Spout Type:
Swivel