This product requires certification to purchase.

Single Handle Bar Faucet in Vibrant Brushed Moderne Brass

You last purchased this on
 
KOHLER

Edalyn™ by Studio McGee Single Handle Bar Faucet in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K28357-2MB
  • Item #10221601
  • Manufacturer Part #28357-2MB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Edalyn™ by Studio McGee Single Handle Bar Faucet in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K28357-2MB
  • Item #10221601
  • Manufacturer Part #28357-2MB
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • High-arch swing spout with 155? rotation offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates with other products in the Edalyn collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Edalyn™ by Studio McGee
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
12-13/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-1/16 in
Spout Reach:
7-1/2 in
Spout Swivel:
155°
WaterSense Labeled:
No