This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Edalyn™ by Studio McGee Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28358-2MB
  • Item #10221607
  • Manufacturer Part #28358-2MB
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Edalyn™ by Studio McGee Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28358-2MB
  • Item #10221607
  • Manufacturer Part #28358-2MB
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • Three-function pull-down sprayhead with touch control allows you to switch between aerated stream, ring spray and boost technology
  • Powerful ring spray provides a targeted spray of water to remove stuck-on food
  • Boost technology increases the flow rate by 30% with the press of a button. Use boost with stream for faster filling or with ring spray for more powerful cleaning
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • ProMotion® technology allows the pull-down sprayhead to swivel for more comfortable use
  • ProMotion® technology guards against hose kinking to always deliver full maneuverability and water flow performance
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy with one hand
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Edalyn™ by Studio McGee
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9 in
Spout Reach:
9 in
Spout Type:
Swivel