This product requires certification to purchase.

33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Almond

You last purchased this on
 
KOHLER

Efficiency™ 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Almond

  • Fast #
  • Part #K5948-4-47
  • Item #17384
  • Manufacturer Part #5948-4-47
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Efficiency™ 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Almond

  • Fast #
  • Part #K5948-4-47
  • Item #17384
  • Manufacturer Part #5948-4-47
5 out of 5 Customer Rating

X Points
Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minimum base cabinet width 33"
  • Large/medium bowls
  • Depth: 6-3/4"
  • Three faucet holes with one accessory hole to the right
  • Offset faucet ledge
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Efficiency™
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Rear Center
Drain Opening:
3-7/8 in
Faucet Center Size:
12 in
IAPMO Listed:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
16 in x 19 in x 6-3/4 in
Sink Bowl Size, Right:
12 in x 16 in x 6-3/4 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in