This product requires certification to purchase.

1-Hook Robe Hook in Matte Black

KOHLER

Elate® 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #K27290-BL
  • Item #9198371
  • Manufacturer Part #27290-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Elate® 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #K27290-BL
  • Item #9198371
  • Manufacturer Part #27290-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1950
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with Elate faucets and accessories
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation template and tools included
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Elate®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-7/8 in
Height:
2 in
Installation Type:
Wall Mount
Length:
1-7/8 in
Material:
Brass, Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
1-7/8 in
UPC:
885612840097
Width:
2 in