1-Hook Robe Hook in Vibrant® Brushed Moderne Brass
Elate® 1-Hook Robe Hook in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Coordinates with Elate faucets and accessories
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Elate®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 1-7/8 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-7/8 in
- Width:
- 2 in