1 Robe Hook in Polished Chrome
Elate® 1 Robe Hook in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made of premium metal construction
- Easy installation to update your bathroom in a day
- KOHLER finishes resist corrosion and tarnish
- Coordinates with Elate faucets and accessories
Specifications
- Collection:
- Elate®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-22/25 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2 in
- Width:
- 2 in