18 in. Towel Bar in Polished Chrome
Elate® 18 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Polished Chrome finish
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnish
- Coordinates with Elate faucets and accessories
Specifications
- Collection:
- Elate®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Width:
- 18 in