24 in. Towel Bar
Elate® 24 in. Towel Bar
Frequently Purchased Together
Product Details
Product Details
- Coordinates with Elate faucets and accessories
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
- Installation template and tools included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Elate®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Length:
- 24 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-3/4 in
- Width:
- 26 in