9-1/8 in. Towel Bar in Matte Black
Elate® 9-1/8 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other items in the Elate collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Installation hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Elate®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-15/16 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-15/16 in
- Width:
- 2 in