9-1/8 in. Towel Bar in Polished Chrome
Elate® 9-1/8 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2304-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made of premium metal construction
- Easy installation to update your bathroom in a day
- Modern design to fit your space or match to the Elate faucet
- KOHLER finishes resist corrosion and tarnish
Documents
Specifications
- Collection:
- Elate®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-47/50 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 885612677433
- Width:
- 9 in