This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

This product has been replaced by

No image available
ELATE SNGL CONTROL FAUCET 12 GPM
Manufacturer Part #35048-4-BL
You last purchased this on
 
KOHLER

Elate® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K99491-4-BL
  • Item #8357771
  • Manufacturer Part #99491-4-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
ELATE SNGL CONTROL FAUCET 12 GPM
Manufacturer Part #35048-4-BL
KOHLER

Elate® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K99491-4-BL
  • Item #8357771
  • Manufacturer Part #99491-4-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 168
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Single lever handle allows for simultaneous on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Leak-free ceramic disc valve allows both volume and temperature control
  • Temperature memory allows faucet to be turned on and off at any temperature setting
  • High-temperature limit setting for added safety
  • Includes metal pop-up drain with 1-1/4-in metal tailpiece
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Red/blue indexing on handle
  • Flexible supplies for simplified installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Elate®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
4-3/16 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-9/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-13/16 in
Spout Reach:
4-3/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
1-13/16 in