Single Post Toilet Tissue Holder
Elate™ Single Post Toilet Tissue Holder
Frequently Purchased Together
Product Details
Product Details
- Made of premium metal construction
- Easy installation to update your bathroom in a day
- Modern design to fit your space or match to the Elate faucet
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Elate™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-13/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/16 in
- Material:
- Metal
- NSF Certified:
- No
- Width:
- 6-1/16 in