Towel Bar in Polished Chrome
Elate™ Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Made of premium metal construction
- Easy installation to update your bathroom in a day
- KOHLER finishes resist corrosion and tarnish
- Coordinates with Elate faucets and accessories
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Elate™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-1/2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 4
- Width:
- 28-19/100 in