Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
Elate® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other items in the Elate collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Elate®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-13/16 in
- Width:
- 6-1/16 in