This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

KOHLER

Elate® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

  • Fast #
  • Part #K27293-BN
  • Item #7870536
  • Manufacturer Part #27293-BN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Elate® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

  • Fast #
  • Part #K27293-BN
  • Item #7870536
  • Manufacturer Part #27293-BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other items in the Elate collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Elate®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3-14/25 in
GSA Approved:
No
Hardware Included:
No
Height:
6-5/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-19/16 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-19/16 in
UPC:
885612677396
Width:
2 in