Wall Toilet Tissue Holder
Elate® Wall Toilet Tissue Holder
Package Quantity Info:
Each: 1 Pallet: 616-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Elate collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Installation hardware included
- Faucet Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Elate®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-13/16 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Length:
- 6-1/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-13/16 in
- Width:
- 3-13/16 in