This product requires certification to purchase.

37 in. Wall Mount Vanity

You last purchased this on
 
KOHLER

Enivo® 37 in. Wall Mount Vanity

  • Fast #
  • Part #K33562-GL7
  • Item #9434106
  • Manufacturer Part #33562-GL7
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Enivo® 37 in. Wall Mount Vanity

  • Fast #
  • Part #K33562-GL7
  • Item #9434106
  • Manufacturer Part #33562-GL7
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Gloss Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Featuring durable, beautiful water-based finishes that are better for the environment
  • Wall-hung design offers a clean, streamlined look
  • Solid wood drawer with dovetail construction
  • Soft-close undermount drawer slides for smooth opening
  • Full-extension 21-in (533 mm) deep drawer provides ample storage
  • Customize your storage with optional accessories such as electrical outlets, drawer organizers, and containers (sold separately)
  • Coordinates with the K-33564 Enivo 36-in (914 mm) legs and K-33565 Enivo 21-in (533 mm) cabinet pull (sold separately)
  • Combines with Silestone prefabricated quartz vanity tops, backsplashes, and side splashes, and Kohler sinks (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Enivo®
Color Finish Category:
Blacks
Color Finish Name:
Gloss Black
Depth:
22-3/8 in
Height:
34-11/16 in
Installation Type:
Wall Mount
Material:
Wood
Width:
37 in