This product requires certification to purchase.

60 in. x 32 in. Alcove Bathtub with Left Drain

You last purchased this on
 
KOHLER

Entity™ 60 in. x 32 in. Alcove Bathtub with Left Drain

  • Fast #
  • Part #K26108-LA-0
  • Item #10104316
  • Manufacturer Part #26108-LA-0
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Entity™ 60 in. x 32 in. Alcove Bathtub with Left Drain

  • Fast #
  • Part #K26108-LA-0
  • Item #10104316
  • Manufacturer Part #26108-LA-0
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integral apron creates a clean, finished look
  • Low step-over height allows easy entry and exit
  • Round overflow
  • Integral lumbar support
  • Textured bottom surface
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bathtub Shape:
Rectangle
Collection:
Entity™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Material:
Acrylic
Number of Occupants:
1
Overall Height:
15-3/4 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
11-1/16 in
Weight:
61 lb
cUPC Certified:
Yes