This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
KOHLER

Entity™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #K26109-LA-0
  • Item #8018662
  • Manufacturer Part #26109-LA-0
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Entity™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #K26109-LA-0
  • Item #8018662
  • Manufacturer Part #26109-LA-0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integral lumbar support provides added bathing comfort.
  • Easy-to-clean acrylic material with textured bottom surface.
  • Recommended drain K-7213 sold separately
  • Low stepover height allows easy entry and exit
  • Molded lumbar support offers extra comfort while bathing
  • Round overflow
  • Integral apron creates a clean, finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Bottom surface manufactured with textured appearance
  • Left-hand drain
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
45-1/8 in
Basin Shape:
Rectangle
Basin Width:
22-5/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
42 gal
Collection:
Entity™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
15-3/4 in
Overall Length:
60 in
Overall Width:
30-1/4 in
Overflow Type:
Round
Soaking Depth:
9 in
UL Listed:
No
Weight:
66 lb
cUPC Certified:
No