This product requires certification to purchase.

3 in. Basket in Brushed Stainless

You last purchased this on
 
KOHLER

Escale® 3 in. Basket in Brushed Stainless

  • Fast #
  • Part #K1897-BS
  • Item #3624192
  • Manufacturer Part #1897-BS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Escale® 3 in. Basket in Brushed Stainless

  • Fast #
  • Part #K1897-BS
  • Item #3624192
  • Manufacturer Part #1897-BS
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: Stainless steel
  • Kohler® finishes resist corrosion and tarnishing
  • Includes mounting hardware
  • Premium stainless construction
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Escale®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless
Depth:
3 in
Height:
3 in
IAPMO Listed:
No
Length:
8-1/8 in
Material:
Stainless Steel
Product Type:
Basket