3 in. Basket in Polished Stainless
Escale® 3 in. Basket in Polished Stainless
Frequently Purchased Together
Product Details
Product Details
- Material: Stainless steel
- Kohler® finishes resist corrosion and tarnishing
- Available in three sizes
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Escale®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 3 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 8-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Basket
- Width:
- 8-31/500 in